ET2 EE2427320PC "Wave" Multi Light Pendant

Item: EE2427320PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $458.23



Details and Dimensions

Height 5"
Length 16-1/2"
Number of Bulbs 4
Bulb Type G9 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Glass Type Crystal
Suitable Installation Dry
Weight 8-1/3 lbs