X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2427020PC "Wave" 1 Bulb Wall Sconce

Item: EE2427020PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14-1/4"
Width 8-3/4"
Length 11-3/4"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Suitable Installation Dry
Weight 2 lbs
View Similar Products