ET2 EE2404420PC "Brilliant" Multi Light Pendant
| Item: | EE2404420PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $378.19
Details and Dimensions
| Height | 3" |
| Width | 4-3/4" |
| Length | 36" |
| Number of Bulbs | 6 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Crystal |
| Suitable Installation | Dry |
| Weight | 14-1/2 lbs |


