ET2 EE2404320PC "Brilliant" 4 or more Bulb Bathroom Light
| Item: | EE2404320PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $318.16
Details and Dimensions
| Height | 4-3/4" |
| Width | 3-1/2" |
| Length | 36" |
| Number of Bulbs | 6 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 240 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Crystal |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 6-3/8 lbs |


