X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2402920PC "Brilliant" Multi Light Pendant

Item: EE2402920PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $1,437.00

Price: $958.48



Details and Dimensions

Height 7"
Width 47"
Length 11"
Number of Bulbs 14
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 560 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 20 lbs