X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2402320PC "Brilliant" Mini Pendant

Item: EE2402320PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 5"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs
View Similar Products