X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2402020PC "Brilliant" Multi Light Pendant

Item: EE2402020PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 21-3/4"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 11 lbs
View Similar Products