Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2401820PC "Brilliant" Down Light Pendant

Item: EE2401820PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $4,497.00

Price: $2,999.50

Details and Dimensions

Height 36"
Width 36"
Number of Bulbs 15
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Crystal
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 86 lbs