X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2401720PC "Brilliant" Down Light Pendant

Item: EE2401720PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $1,947.00

Price: $1,198.60



Details and Dimensions

Height 24"
Width 24"
Number of Bulbs 12
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Crystal
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 53 lbs
View Similar Products