ET2 EE2401320PC "Brilliant" Multi Light Pendant
| Item: | EE2401320PC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,999.00
Details and Dimensions
| Height | 11" |
| Width | 34" |
| Number of Bulbs | 12 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 64 lbs |


