Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2401220PC "Brilliant" Down Light Pendant

Item: EE2401220PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,287.00

Price: $858.43

Details and Dimensions

Height 12"
Width 24"
Number of Bulbs 8
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type Crystal
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 33 lbs