X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2324220PC "Bangle" Multi Light Pendant

Item: EE2324220PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $657.00

Price: $518.26



Details and Dimensions

Height 12"
Width 34-1/4"
Length 4-3/4"
Number of Bulbs 5
Bulb Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 100 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 8 lbs
Additional Information Adjustable - Maximum height of 133''