X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2324120PC "Bangle" Mini Pendant

Item: EE2324120PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 4-3/4"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs
View Similar Products