X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2318520PC "Circolo" Large Foyer Chandelier

Item: EE2318520PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $2,250.00

Price: $1,500.75



Details and Dimensions

Height 20"
Width 31"
Diameter 31"
Overall Height 126"
Number Of Tiers 2
Number of Bulbs 20
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 200 W
Suitable Installation Dry
Weight 26 lbs
Voltage 120V
Adjustable Height Yes