X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2318420PC "Circolo" Mid Sized Chandelier

Item: EE2318420PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,425.00

Price: $950.48



Details and Dimensions

Height 8"
Width 31"
Diameter 31"
Number Of Tiers 1
Number of Bulbs 12
Bulb Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 240 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 18 lbs
Voltage 120V
Additional Information Adjustable - Maximum height of 126''