X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2318320PC "Circolo" Mini Chandelier

Item: EE2318320PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,035.00

Price: $690.35




Details and Dimensions

Height 8"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 160 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 11 lbs
Voltage 120V
Lamp Type G4