ET2 EE2318020PC "Circolo" Multi Bulb Wall Sconce
| Item: | EE2318020PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $190.10
Details and Dimensions
| Height | 10-3/4" |
| Width | 13" |
| Extension From Wall | 5" |
| Number of Bulbs | 2 |
| Bulb Type | G4 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 40 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Crystal |
| Shade Material | Glass |
| Weight | 3 lbs |


