X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2313710PC "Spiral" Drum Pendant

Item: EE2313710PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26"
Width 22-1/2"
Diameter 22-1/2"
Number of Bulbs 10
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 400 W
Glass Type Clear/White
Shade Material Glass
Shade Type Drum
Crystal Yes
Suitable Installation Dry
Weight 18 lbs