X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2311518 "Larmes" Multi Light Pendant

Item: EE2311518
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $492.00

Price: $328.16



Details and Dimensions

Height 8"
Width 5"
Length 30"
Overall Height 122"
Number of Bulbs 5
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 100 W
Dimmable Yes
Glass Type Clear
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 7 lbs
Bulb Life 2000 Hours
Color Rendering Index 80 CRI
Color Temperature 2900K
Color Temperature Range Warm White
Lumens 1600