Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2311118 "Larmes" Mini Pendant

Item: EE2311118
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 8"
Width 5"
Length 4-1/2"
Overall Height 122"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Dimmable Yes
Glass Type Clear
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 2 lbs
Bulb Life 2000 Hours
Color Rendering Index 85 CRI
Color Temperature 2900K
Color Temperature Range Warm White
Lumens 320