X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2301120PC "Blossom" 1 Bulb Wall Sconce

Item: EE2301120PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs
View Similar Products