X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2301020PC "Blossom" Multi Light Pendant

Item: EE2301020PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $897.00

Price: $598.30



Details and Dimensions

Height 5"
Width 21-3/4"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 9 lbs