Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2300820PC "Blossom" Multi Light Pendant

Item: EE2300820PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 5"
Width 33"
Length 11"
Number of Bulbs 10
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 400 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 12 lbs