X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2300620PC "Blossom" Multi Light Pendant

Item: EE2300620PC
Finish: Polished Chrome
Online Availability: Please call for availability.

List Price: $807.00

Price: $538.27



Details and Dimensions

Height 5"
Width 18-3/4"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 11 lbs