ET2 EE2300520PC "Blossom" Multi Light Pendant
| Item: | EE2300520PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 5" |
| Width | 33-3/4" |
| Length | 7" |
| Number of Bulbs | 5 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Additional Information | Adjustable - Maximum height of 125'' |


