Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2281309OI "Vortex" 3 Bulb Bathroom Light

Item: EE2281309OI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 4-3/4"
Width 19-1/2"
Number of Bulbs 3
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Glass Type Frost White
Shade Material Glass
Voltage 120V
Energy Star No