Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> ET2
>
EE2272589PC
ET2 EE2272589PC "Fizz" Multi Light Pendant
| Item: | EE2272589PC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $468.23
Details and Dimensions
| Height | 135" |
| Width | 13-3/4" |
| Number of Bulbs | 5 |
| Bulb Type | GZ4-MR11 |
| Max. Wattage Per Bulb | 35 W |
| Total Fixture Wattage | 175 W |
| Glass Type | Etched/Bubble |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 16 lbs |
| Additional Information | Adjustable - Maximum height of 135'' |


