ET2 EE2272189PC "Fizz" Mini Pendant

Item: EE2272189PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $116.06



Details and Dimensions

Height 12"
Width 4-3/4"
Number of Bulbs 1
Bulb Type GZ4-MR11
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Etched/Bubble
Shade Material Glass
Suitable Installation Dry
Weight 3 lbs
Additional Information Adjustable - Maximum height of 134''