X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE22380120PC "Veil" Flush Mount Ceiling Light

Item: EE22380120PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13-3/4"
Width 15"
Diameter 15"
Number of Bulbs 5
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Silver Sheer
Suitable Installation Dry
Weight 7 lbs
View Similar Products