X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2231201 "Passion" Multi Bulb Wall Sconce

Item: EE2231201
Finish: Satin Nickel / White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 16-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade White Fabric
Shade Material Fabric
Suitable Installation Dry