ET2 EE2203918 "Flash" Table Lamp
| Item: | EE2203918 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.05
Details and Dimensions
| Height | 13" |
| Width | 9" |
| Number of Bulbs | 1 |
| Bulb Type | GU10 MR16 Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Lighting Direction | Down Light |
| Glass Type | Clear |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 5 lbs |


