ET2 EE2203018 "Blocs" Table Lamp
| Item: | EE2203018 |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 15" |
| Width | 4" |
| Number of Bulbs | 1 |
| Bulb Type | G9 Frost Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Lighting Direction | Up Light |
| Glass Type | Clear |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 4 lbs |


