ET2 EE2200010 "Frost" Mini Pendant

Item: EE2200010
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $102.90



Details and Dimensions

Height 15"
Width 5-1/2"
Number of Bulbs 1
Bulb Type Medium PAR20 Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Clear/White
Shade Material Glass
Suitable Installation Dry