ET2 EE2180620PC "Bijou" Multi Bulb Wall Sconce
| Item: | EE2180620PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $198.10
Details and Dimensions
| Height | 5-1/4" |
| Width | 13" |
| Number of Bulbs | 3 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Dry |


