X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2180520PC "Bijou" Down Light Pendant

Item: EE2180520PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,287.00

Price: $858.43



Details and Dimensions

Height 5-1/4"
Width 25-1/2"
Number of Bulbs 10
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 400 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 20 lbs