X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2180420PC "Bijou" Down Light Pendant

Item: EE2180420PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,047.00

Price: $698.35



Details and Dimensions

Height 5-1/4"
Width 21"
Number of Bulbs 8
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 320 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 13 lbs