X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2180320PC "Bijou" Down Light Pendant

Item: EE2180320PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $387.00

Price: $258.13



Details and Dimensions

Height 5-1/4"
Width 9-1/2"
Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 5 lbs
Lamp Type G9