X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2130810PC "Inca" Drum Pendant

Item: EE2130810PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 23-1/2"
Overall Height 130"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Crystal Yes
Crystal Type Clear (PC) Amber (BZ)
Wire Length 130"
Suitable Installation Dry
Weight 14 lbs