X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2130610PC "Inca" Mini Pendant

Item: EE2130610PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $180.00

Price: $128.06 (Pricing is for Polished Chrome)



Details and Dimensions

Height 8"
Width 7-3/4"
Overall Height 130"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Crystal Yes
Crystal Type Clear (PC) Amber (BZ)
Wire Length 130"
Suitable Installation Dry
Weight 3 lbs