ET2 EE2113611PC "Ellipse" 4 or more Bulb Bathroom Light

Item: EE2113611PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $358.18 (Pricing is for Polished Chrome)



Details and Dimensions

Height 5"
Width 40"
Number of Bulbs 6
Bulb Type G9/FR Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Matte White
Shade Material Glass
Voltage 120V
Energy Star No