Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2113211PC "Ellipse" 2 Bulb Bathroom Light

Item: EE2113211PC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 5"
Width 14"
Number of Bulbs 2
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Mounting Options Up/Down Light
Glass Type Matte White
Shade Material Glass
Voltage 120V
Energy Star No