X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2096110 "Eco-Task" Table Lamp

Item: EE2096110
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 15"
Width 5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Lighting Direction Down Light
Eco-Friendly Energy Efficient
Suitable Installation Dry
Weight 7 lbs