Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2080320 "Crystal Sensation" Multi Light Pendant

Item: EE2080320
Finish: Polished Chrome
Online Availability: Please call for availability.

List Price: $2,697.00

Price: $1,798.90

Details and Dimensions

Height 27"
Width 29"
Length 13"
Number of Bulbs 8
Bulb Type Halogen
Lamp Type GZ4-MR11
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 160 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 27 lbs