ET2 EE2080220 "Crystal Sensation" Multi Light Pendant

Item: EE2080220
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $1,050.53



Details and Dimensions

Height 26"
Width 18"
Length 8"
Number of Bulbs 6
Bulb Type GZ4-MR11
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 120 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 13 lbs
Additional Information Adjustable - Maximum height of 120''