X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2079720 "Cascada" Flush Mount Ceiling Light

Item: EE2079720
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 97"
Width 23-1/2"
Diameter 23-1/2"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type GU10 MR 16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 450 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 36 lbs