Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2079620 "Cascada" Flush Mount Ceiling Light

Item: EE2079620
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 40"
Width 20"
Diameter 20"
Number of Bulbs 7
Bulb Type Halogen
Lamp Type GU10 MR 16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 350 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 38 lbs