Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2079120 "Cascada" Flush Mount Ceiling Light

Item: EE2079120
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 14-1/2"
Width 18"
Diameter 18"
Number of Bulbs 6
Bulb Type Halogen
Lamp Type GU10 MR 16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 300 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 25 lbs