ET2 EE2041209 "Conico" Multi Bulb Wall Sconce

Item: EE2041209
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $158.08



Details and Dimensions

Height 20"
Width 8-1/2"
Number of Bulbs 2
Bulb Type Candelabra Incandescent
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Frost White
Shade Material Glass
Suitable Installation Dry