X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2040820PC "Zen" Multi Bulb Wall Sconce

Item: EE2040820PC
Finish: Polished Chrome
Online Availability: Please call for availability.

List Price: $267.00

Price: $178.09



Details and Dimensions

Height 6-1/4"
Width 11-1/2"
Extension From Wall 6"
Number of Bulbs 3
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Weight 4 lbs