X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2028620 "Alpha-V" Mini Pendant

Item: EE2028620
Finish: Brushed Aluminum
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $207.00

Price: $138.07



Details and Dimensions

Height 7"
Width 2"
Number of Bulbs 1
Bulb Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 4 lbs
Additional Information Adjustable - Maximum height of 96''